- CG Impact Pro Glove
- Impact Protection
- Large
- Black
- Brown
features
- High endurance glove that protects hands against extreme stress that comes from using heavy equipment
- Fused dual layer palm panels with extra padding along the middle of your palm to prevent blistering
- Flexible molded rubber ribbing on the top of the hand and knuckles create a flexible exoskeleton that supports and protects
- Topped off with genuine leather, this glove keeps you working comfortably throughout the day
| Glove Type | Impact Protection |
| Material | Leather |
| Glove Size | Large |
| Cuff Style | Hook & Loop |
| Color | Black, Brown |
| Weight | 0.3 LB |
| EAN or UPC | 781513611722 |

