- Protective Eyewear
- Silver Mirror Polycarbonate Lens
- Black/Gray Metal Frame
- Regular Size
features
- Durable metal alloy temples with non-slip temple sleeves
- Exclusive Duramass® scratch-resistant coating
- Rugged polycarbonate lens filters 99.9% of UV rays
- All items shown meet or exceed ANSI Z87+ safety standards
- Select items meet European CE (EN166) and CSA safety standards
- Welding styles available
| Lens Color | Silver Mirror |
| Temples | Metal Alloy w/Non-Slip Rubber Head Grips |
| Frame Material | Metal |
| Nose Bridge | Universal |
| Temple Style | Adjustable |
| Frame Color | Black/Gray |
| Temple Color | Chrome |
| Lens Material | Polycarbonate |
| Frame Size | Regular |
| Weight | 1.86 LB |
| EAN or UPC | 766868921177 |

