- Fire-Mirror Lens
- Steel Frame Safety Glasses
| Frame Color | Steel |
| Lens Material | Polycarbonate |
| Lens Color | Fire-Mirror |
| Resistance | 99.9% UV |
| Weight | 0.21 LB |
| Frame Color | Steel |
| Lens Material | Polycarbonate |
| Lens Color | Fire-Mirror |
| Resistance | 99.9% UV |
| Weight | 0.21 LB |