- Clear Lens
- Blue Frame
- Scratch Resistant Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Blue |
| Frame Material | Nylon |
| Lens Coating | Scratch-Resistant |
| Lens Color | Clear |
| Style | Adjustable Temples |
| Weight | 0.13 LB |
| Lens Material | Polycarbonate |
| Frame Color | Blue |
| Frame Material | Nylon |
| Lens Coating | Scratch-Resistant |
| Lens Color | Clear |
| Style | Adjustable Temples |
| Weight | 0.13 LB |