- Clear Lens
- Black Frame
- Uncoated Lens Coating
- Safety Glasses
| Style | Adjustable Temples |
| Lens Color | Clear |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Lens Coating | Uncoated |
| Weight | 0.11 LB |
| Style | Adjustable Temples |
| Lens Color | Clear |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Lens Coating | Uncoated |
| Weight | 0.11 LB |