- Clear Lens
- Black Frame
- 1.5 Diopter
features
- Soft, secure TPR nose pads
- Adjustable spatula temples for locked in place fit
- Bifocal magnifier lenses
- Five position ratchet spatula temples
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+ and Eurpean CE (EN166) safety standards
- Exclusive Duramass® scratch-resistant coating
| Temples | Spatula |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Frame Color | Black |
| Lens Coating | Scratch-Resistant |
| Diopter Strength | 1.50 |
| Nose Bridge | Gel |
| Temple Color | Black |
| Frame Material | Nylon |
| Weight | 0.181 LB |

