- Gray Lens
- Blue Metallic Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Color | Blue Metallic |
| Lens Color | Gray |
| Weight | 0.06 LB |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Color | Blue Metallic |
| Lens Color | Gray |
| Weight | 0.06 LB |