- Indoor/Outdoor Mirror Lens
- Nuclear Orange Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Nuclear Orange |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Weight | 0.06 LB |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Frame Color | Nuclear Orange |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Weight | 0.06 LB |