- Gray Lens
- Black Frame Safety Glasses
features
- Strong, light weight polycarbonate lens
- Full length non-slip temple sleeves
- Bayonet temples reduce pressure on mastoid bone
- Cord included
- Unique nosebridge comfortably fit a wide variety of users
- Wrap around design provides greater side impact protection
- Blocks 99.9% of ultraviolet radiation
- Meets or exceeds ANSI Z87+
| Resistance | 99.9% UV |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Weight | 0.06 LB |

