- Safety Glasses
- Blue Mirror Lens
- Polycarbonate
- Black Temples
features
- Exclusive Duramass® scratch-resistant and Duramass® anti-fog lens coating
- Flexible spatula temple design for a comfortable fit during long use
- Strong, light weight polycarbonate lens
- Near total seal of eye orbit assures the highest level of protection
- Filters 99% of UV radiation
- Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
| Frame Color | Black |
| Temple Color | Black |
| Frame Material | Plastic |
| Lens Coating | N/A |
| Lens Material | Polycarbonate |
| Lens Color | Blue Mirror |
| Temples | Spatula |
| Nose Bridge | Universal |
| Weight | 0.054 LB |

