Skip to content Skip to navigation menu
MCR Safety135-CL110AF

135-CL110AF

Checklite Safety Glasses
Item #101384869
  • Checklite Safety Glasses
  • Clear Lens
MCR Safety135-CL110AF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Checklite Safety Glasses
  • Clear Lens

features

  • Exclusive Duramass® scratch-resistant and Duramass® anti-fog lens coating
  • Flexible spatula temple design for a comfortable fit during long use
  • Strong, light weight polycarbonate lens
  • Near total seal of eye orbit assures the highest level of protection
  • Filters 99% of UV radiation
  • Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
Lens Coating Anti-Fog
Lens Color Clear
Style Flexible Bayonet Temples
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison