- BearKat® Magnifier Protective Eyewear
- Clear Lens
features
- Exclusive Duramass® scratch resistant coating
- Single wraparound lens design
- Flexible temple design
- Available in various diopters strengths
- Non-slip soft temple material
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+ safety standards
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Diopter Strength | 1 |
| Weight | 1.7 LB |

