- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Limiting Speed - Oil | 2050 rpm |
| Limiting Speed - Grease | 1025 rpm |
| Bore Type | Round Bore |
| Adapter Assembly | SNW 120 |
| Dynamic Load Rating | 128800 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Double LAMBDA® Seals |
| Housing Fillet Radius [Max] | 0.098 in |
| Cage Material | Steel |
| O.D. | 215 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 100 mm |
| Bearing Type | Radial Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Weight | 28.4 LB |
| EAN or UPC | 726166012410 |

