- Radial Bearing
- 95 mm ID x 200 mm OD x 67 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Single NYLAPLATE® Seal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 200 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 95 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 2200 rpm |
| Dynamic Load Rating | 109400 lbf |
| Housing Fillet Radius [Max] | 0.098 in |
| Weight | 22.7 LB |
| EAN or UPC | 726166012090 |

