- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Adapter Assembly | SNW 116 |
| I.D. | 80 mm |
| Radial Internal Clearance | C4 |
| Cage Material | Steel |
| Dynamic Load Rating | 77500 lbf |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 2650 rpm |
| O.D. | 170 mm |
| Limiting Speed - Grease | 1325 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Weight | 13.9 LB |

