Skip to content Skip to navigation menu
0616064000 / Straight Bore Radial Bearings

SB22316C3W33

0616064000 / Straight Bore Radial Bearings
Item #101089107
  • 7.19 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 170 Outside Diameter - Metric
0616064000 / Straight Bore Radial Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.19 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 170 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Greater than standard internal clearance
Static Load Rating (lb) 82700
Duplexing No
Number of Rows 1
Bore Size - Metric 80
Dynamic Load Rating (lb) 77500
Housing Shoulder Diameter 5.375
Overall Width (in) 2.2835
Speed (Max) Grease 1325
Sealed None
W33 Groove Width 0.328
Full Complement/Caged Caged
Lubrication Hole Type Lubrication Groove & Hole
Series 22300
Overall Width (mm) 58
Material 52100 Bearing Steel
Speed (Max) Oil 2650
Outer Ring Type Not Split
Precision Rating P0 | ISO 15-2008
Maximum Operating Temperature 300
Housing & Shaft Fillet (in) 0.079
Platform Spherol
Shaft Shoulder Diameter 3.625
Outside Diameter - Metric 170
Weight 13.9 LB
EAN or UPC 726166011543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison