- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Dynamic Load Rating | 77500 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 2650 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| I.D. | 80 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Adapter Assembly | SNW 116 |
| O.D. | 170 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 1325 rpm |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Bore Type | Round Bore |
| Weight | 13.9 LB |

