- Radial Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 74800 lbf |
| Limiting Speed - Oil | 2800 rpm |
| Enclosure | Unsealed |
| Adapter Assembly | SNW 115 |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.079 in |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 75 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 1400 rpm |
| Weight | 11.9 LB |
| EAN or UPC | 726166011420 |

