- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Bearing Type | Radial Bearing |
| Enclosure | Single NYLAPLATE® Seal |
| Cage Material | Steel |
| Limiting Speed - Oil | 3000 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Series | 22300 Series |
| O.D. | 150 mm |
| Limiting Speed - Grease | 1500 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Outer Ring Width | 51 mm |
| I.D. | 70 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 68400 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 9.5 LB |

