Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22313K W33

SPHERE-ROL® Spherical Bearing
Item #103873949
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
  • Unsealed
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
Housing Fillet Radius [Max] 0.079 in
Cage Material Steel
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Limiting Speed - Grease 1625 rpm
Radial Internal Clearance Specification Normal Clearance
Adapter Assembly SNW 113
Dynamic Load Rating 59700 lbf
I.D. 65 mm
O.D. 140 mm
Bearing Type Radial Bearing
Radial Internal Clearance Normal
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Enclosure Unsealed
Bore Type Tapered Bore
Limiting Speed - Oil 3250 rpm
Weight 7.8 LB
EAN or UPC 726166010942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison