Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22313K C3

SPHERE-ROL® Spherical Bearing
Item #103936606
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Steel Cage
  • Unsealed
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Steel Cage
Radial Internal Clearance Specification Greater Than Normal Clearance
Dynamic Load Rating 59700 lbf
Radial Internal Clearance C3
Housing Fillet Radius [Max] 0.079 in
O.D. 140 mm
Adapter Assembly SNW 113
Bearing Type Radial Bearing
Enclosure Unsealed
Limiting Speed - Oil 3250 rpm
I.D. 65 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bore Type Tapered Bore
Limiting Speed - Grease 1625 rpm
Ring Modification None
Cage Material Steel
Weight 7.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison