- Radial Bearing
- 65 mm ID x 140 mm OD x 48 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| I.D. | 65 mm |
| Radial Internal Clearance | C4 |
| Housing Fillet Radius [Max] | 0.079 in |
| Limiting Speed - Grease | 1625 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| O.D. | 140 mm |
| Adapter Assembly | SNW 113 |
| Dynamic Load Rating | 59700 lbf |
| Limiting Speed - Oil | 3250 rpm |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 7.8 LB |
| EAN or UPC | 726166010911 |

