Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22313C4SS

SPHERE-ROL® Spherical Bearing
Item #103935231
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Steel Cage
  • Double NYLAPLATE® Seals
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 65 mm ID x 140 mm OD x 48 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Steel Cage
Bore Type Round Bore
Radial Internal Clearance Specification Clearance Greater Than C3
Dynamic Load Rating 59700 lbf
I.D. 65 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Enclosure Double NYLAPLATE® Seals
Limiting Speed - Grease 1625 rpm
Housing Fillet Radius [Max] 0.079 in
Radial Internal Clearance C4
Bearing Type Radial Bearing
Adapter Assembly SNW 113
Cage Material Steel
O.D. 140 mm
Limiting Speed - Oil 3250 rpm
Ring Modification None
Weight 7.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison