
- 5.69 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 140 Outside Diameter - Metric
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
Precision Rating | P0 | ISO 15-2008 |
Full Complement/Caged | Caged |
Speed (Max) Grease | 1625 |
Material | 52100 Bearing Steel |
Static Load Rating (lb) | 62300 |
Series | 22300 |
Maximum Operating Temperature | 300 |
Housing Shoulder Diameter | 6.438 |
Lubrication Hole Type | Lubrication Groove & Hole |
Sealed | Sealed - Both Sides |
W33 Groove Width | 0.328 |
Overall Width (mm) | 48 |
Dynamic Load Rating (lb) | 59700 |
Housing & Shaft Fillet (in) | 0.079 |
Outer Ring Type | Not Split |
Shaft Shoulder Diameter | 3 |
Outside Diameter - Metric | 140 |
Speed (Max) Oil | 3250 |
Bore Size - Metric | 65 |
Number of Rows | 1 |
Platform | Spherol |
Overall Width (in) | 1.8898 |
Duplexing | No |
Weight | 7.8 LB |
EAN or UPC | 726166010904 |
