- Radial Bearing
- 65 mm ID x 140 mm OD x 48 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Enclosure | Single LAMBDA® Seal |
| Adapter Assembly | SNW 113 |
| Housing Fillet Radius [Max] | 0.079 in |
| I.D. | 65 mm |
| Limiting Speed - Grease | 1625 rpm |
| Dynamic Load Rating | 59700 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 3250 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 140 mm |
| Weight | 7.8 LB |
| EAN or UPC | 726166011048 |

