- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 3500 rpm |
| Cage Material | Steel |
| Dynamic Load Rating | 54700 lbf |
| Limiting Speed - Grease | 1750 rpm |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 0.079 in |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Ring Modification | W20 - Three Lubrication Holes in Outer Ring |
| Weight | 6.6 LB |

