- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Adapter Assembly | SNW 112 |
| Limiting Speed - Grease | 1750 rpm |
| Bore Type | Tapered Bore |
| Enclosure | Double LAMBDA® Seals |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.079 in |
| O.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 3500 rpm |
| Dynamic Load Rating | 54700 lbf |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| Weight | 6.6 LB |
| EAN or UPC | 726166010805 |

