- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Limiting Speed - Oil | 3500 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| O.D. | 130 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Dynamic Load Rating | 54700 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Limiting Speed - Grease | 1750 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Weight | 6.6 LB |

