
- 4.88 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 120 Outside Diameter - Metric
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
Outside Diameter - Metric | 120 |
Series | 22300 |
Outer Ring Type | Not Split |
Overall Width (in) | 1.6929 |
Overall Width (mm) | 43 |
Duplexing | No |
Bore Size - Metric | 55 |
Dynamic Load Rating (lb) | 41300 |
Maximum Operating Temperature | 300 |
Full Complement/Caged | Caged |
Speed (Max) Oil | 3800 |
Static Load Rating (lb) | 41800 |
Housing Shoulder Diameter | 3.125 |
Number of Rows | 1 |
Shaft Shoulder Diameter | 2.563 |
Housing & Shaft Fillet (in) | 0.079 |
Lubrication Hole Type | Lubrication Groove & Hole |
Speed (Max) Grease | 1900 |
Material | 52100 Bearing Steel |
W33 Groove Width | 0.328 |
Precision Rating | P0 | ISO 15-2008 |
Sealed | Sealed - Both Sides |
Platform | Spherol |
Weight | 5.3 LB |
EAN or UPC | 726166010249 |
