
- Radial Bearing, Expansion Type
- 55 mm ID x 120 mm OD x 43 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
Cage Material | Steel |
Adapter Assembly | SNW 111 |
Housing Fillet Radius [Max] | 0.079 in |
I.D. | 55 mm |
Enclosure | Double NYLAPLATE® Seals |
Limiting Speed - Oil | 3800 rpm |
Dynamic Load Rating | 41300 lbf |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Bearing Type | Radial Bearing, Expansion Type |
Bore Type | Round Bore |
Limiting Speed - Grease | 1900 rpm |
O.D. | 120 mm |
Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
Radial Internal Clearance | C3 |
Weight | 5.3 LB |
