Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22310K

SPHERE-ROL® Spherical Bearing
Item #103875883
  • Radial Bearing
  • 50 mm ID x 110 mm OD x 40 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
  • Unsealed
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 50 mm ID x 110 mm OD x 40 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
Housing Fillet Radius [Max] 0.079 in
Cage Material Steel
Limiting Speed - Grease 2100 rpm
O.D. 110 mm
Limiting Speed - Oil 4200 rpm
Bearing Type Radial Bearing
Dynamic Load Rating 37400 lbf
Bore Type Tapered Bore
Enclosure Unsealed
I.D. 50 mm
Radial Internal Clearance Specification Normal Clearance
Radial Internal Clearance Normal
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Adapter Assembly SNW 110
Ring Modification None
Weight 4.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison