Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22309C2W33SS

SPHERE-ROL® Spherical Bearing
Item #103873946
  • Radial Bearing
  • 45 mm ID x 100 mm OD x 36 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Steel Cage
  • Double NYLAPLATE® Seals
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 45 mm ID x 100 mm OD x 36 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Steel Cage
Bore Type Round Bore
O.D. 100 mm
Dynamic Load Rating 30100 lbf
Radial Internal Clearance C2
Limiting Speed - Grease 2325 rpm
Housing Fillet Radius [Max] 0.059 in
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Adapter Assembly SNW 109
Cage Material Steel
Tolerance Iso Class 0 (Equiv. to RBEC 1)
I.D. 45 mm
Enclosure Double NYLAPLATE® Seals
Limiting Speed - Oil 4650 rpm
Radial Internal Clearance Specification Clearance Less Than Normal
Bearing Type Radial Bearing
Weight 3.1 LB
EAN or UPC 726166009601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison