- Radial Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Bearing Type | Radial Bearing |
| O.D. | 90 mm |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Weight | 2.3 LB |

