Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22308C4W33S

SPHERE-ROL® Spherical Bearing
Item #103874885
  • Radial Bearing
  • 40 mm ID x 90 mm OD x 33 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Steel Cage
  • Single NYLAPLATE® Seal
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 40 mm ID x 90 mm OD x 33 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Steel Cage
O.D. 90 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bearing Type Radial Bearing
Limiting Speed - Oil 5250 rpm
Radial Internal Clearance Specification Clearance Greater Than C3
I.D. 40 mm
Housing Fillet Radius [Max] 0.059 in
Cage Material Steel
Bore Type Round Bore
Dynamic Load Rating 25600 lbf
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Radial Internal Clearance C4
Limiting Speed - Grease 2625 rpm
Enclosure Single NYLAPLATE® Seal
Weight 2.3 LB
EAN or UPC 726166009434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison