- Radial Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Limiting Speed - Oil | 5250 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 2625 rpm |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 0.059 in |
| O.D. | 90 mm |
| Dynamic Load Rating | 25600 lbf |
| Enclosure | Single LAMBDA® Seal |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| I.D. | 40 mm |
| Weight | 2.3 LB |
| EAN or UPC | 726166096205 |

