- Radial Bearing
- 180 mm ID x 320 mm OD x 86 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| O.D. | 320 mm |
| Enclosure | Double NYLAPLATE® Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 180 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Weight | 64.5 LB |

