- Radial Bearing
- 180 mm ID x 320 mm OD x 86 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Bore Type | Round Bore |
| O.D. | 320 mm |
| Enclosure | Single NYLAPLATE® Seal |
| Radial Internal Clearance | Normal |
| I.D. | 180 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Cage Material | Steel |
| Weight | 64.5 LB |

