Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22230KW33YS

SPHERE-ROL® Spherical Bearing
Item #103951298
  • Radial Bearing
  • 150 mm ID x 270 mm OD x 73 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
  • Single LAMBDA® Seal on Small Bore Side
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 150 mm ID x 270 mm OD x 73 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Steel Cage
I.D. 150 mm
Housing Fillet Radius [Max] 0.098 in
Radial Internal Clearance Specification Normal Clearance
Adapter Assembly SNW 30
Enclosure Single LAMBDA® Seal on Small Bore Side
Bore Type Tapered Bore
Limiting Speed - Grease 800 rpm
Bearing Type Radial Bearing
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Limiting Speed - Oil 1600 rpm
Radial Internal Clearance Normal
Dynamic Load Rating 169300 lbf
O.D. 270 mm
Cage Material Steel
Weight 39.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison