
- 13.00 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 270 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
Precision Rating | P0 | ISO 15-2008 |
Sealed | Sealed - Both Sides |
YS Seal Min. Face Clearance | 0.1875 |
Bore Size - Metric | 150 |
Housing Shoulder Diameter | 7.688 |
Platform | Spherol |
Full Complement/Caged | Caged |
Number of Rows | 1 |
Overall Width (mm) | 73 |
Shaft Shoulder Diameter | 6.688 |
W33 Groove Width | 0.547 |
Static Load Rating (lb) | 211000 |
Speed (Max) Oil | 1600 |
Lubrication Hole Type | Lubrication Groove & Hole |
Outer Ring Type | Not Split |
Maximum Operating Temperature | 300 |
Outside Diameter - Metric | 270 |
Overall Width (in) | 2.874 |
Speed (Max) Grease | 800 |
Duplexing | No |
Series | 22200 |
Housing & Shaft Fillet (in) | 0.098 |
Material | 52100 Bearing Steel |
Dynamic Load Rating (lb) | 169300 |
Weight | 39.5 LB |
EAN or UPC | 726166009120 |
