- Radial Bearing
- 150 mm ID x 270 mm OD x 73 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 150 mm |
| Limiting Speed - Grease | 800 rpm |
| Housing Fillet Radius [Max] | 0.098 in |
| Enclosure | Single NYLAPLATE® Seal |
| Limiting Speed - Oil | 1600 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 169300 lbf |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Adapter Assembly | SNW 30 |
| O.D. | 270 mm |
| Weight | 39.5 LB |

