
- 3.25 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 250 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
Lubrication Hole Type | Lubrication Groove & Hole |
Static Load Rating (lb) | 200000 |
Sealed | Sealed - Both Sides |
Outer Ring Type | Not Split |
Number of Rows | 1 |
Dynamic Load Rating (lb) | 159100 |
Overall Width (in) | 2.6772 |
Material | 52100 Bearing Steel |
Series | 22200 |
Bore Size - Metric | 140 |
Shaft Shoulder Diameter | 6.25 |
Duplexing | No |
Housing Shoulder Diameter | 7.688 |
Speed (Max) Oil | 1750 |
Speed (Max) Grease | 875 |
Overall Width (mm) | 68 |
Maximum Operating Temperature | 300 |
Precision Rating | P0 | ISO 15-2008 |
Platform | Spherol |
W33 Groove Width | 0.438 |
Full Complement/Caged | Caged |
Housing & Shaft Fillet (in) | 0.098 |
Outside Diameter - Metric | 250 |
Weight | 32.0 LB |
EAN or UPC | 726166008833 |
