- Radial Bearing
- 140 mm ID x 250 mm OD x 68 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Radial Internal Clearance | C3 |
| O.D. | 250 mm |
| Dynamic Load Rating | 159100 lbf |
| Bearing Type | Radial Bearing |
| Adapter Assembly | SNW 28 |
| Limiting Speed - Oil | 1750 rpm |
| Housing Fillet Radius [Max] | 0.098 in |
| I.D. | 140 mm |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 875 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 31.3 LB |
| EAN or UPC | 726166008949 |

