- Radial Bearing
- 130 mm ID x 230 mm OD x 64 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Adapter Assembly | SNW 26 |
| Dynamic Load Rating | 132500 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 230 mm |
| I.D. | 130 mm |
| Limiting Speed - Grease | 950 rpm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Housing Fillet Radius [Max] | 0.098 in |
| Limiting Speed - Oil | 1900 rpm |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Double NYLAPLATE® Seals |
| Cage Material | Steel |
| Radial Internal Clearance | C4 |
| Weight | 24.8 LB |

