- Round Bore Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 58 mm Width
| Inside Dia. | 120 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1025 rpm |
| Bearing Type | Radial Bearing |
| Static Load Rating | 147000 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 147000 lbf |
| Limiting Speed - Oil | 2050 rpm |
| I.D. | 120 mm |
| Adapter Assembly | SNW 24 |
| Series | 22200 |
| Housing Fillet Radius [Max] | 0.079 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Standard |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Groove Width [Min] | 7/16 in |
| O.D. | 215 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Outside Dia. | 215 mm |
| Dynamic Load Rating | 120000 lbf |
| Shaft Shoulder Inner Diameter | 5.3125 in |
| Weight | 19.8 LB |
| EAN or UPC | 726166008222 |

