- Radial Bearing
- 120 mm ID x 215 mm OD x 58 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Bore Type | Tapered Bore |
| O.D. | 215 mm |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Type | Radial Bearing |
| I.D. | 120 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Weight | 19.8 LB |
| EAN or UPC | 726166119058 |

