
- 8.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 215 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
Lubrication Hole Type | Lubrication Groove & Hole |
Platform | Spherol |
Maximum Operating Temperature | 450 |
Overall Width (in) | 2.2835 |
Speed (Max) Oil | 2050 |
Bore Size - Metric | 120 |
Outside Diameter - Metric | 215 |
Housing & Shaft Fillet (in) | 0.079 |
W33 Groove Width | 0.438 |
Full Complement/Caged | Caged |
Material | 52100 Bearing Steel |
Overall Width (mm) | 58 |
Outer Ring Type | Not Split |
Number of Rows | 1 |
Precision Rating | P0 | ISO 15-2008 |
Sealed | Sealed - Both Sides |
Static Load Rating (lb) | 147000 |
Duplexing | No |
YS Seal Min. Face Clearance | 0.1875 |
Housing Shoulder Diameter | 8.313 |
Series | 22200 |
Dynamic Load Rating (lb) | 120000 |
Shaft Shoulder Diameter | 5.313 |
Speed (Max) Grease | 1025 |
Weight | 19.8 LB |
EAN or UPC | 726166110772 |
