- Radial Bearing
- 120 mm ID x 215 mm OD x 58 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| O.D. | 215 mm |
| Cage Material | Steel |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 120 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Weight | 19.8 LB |
| EAN or UPC | 726166103033 |

