- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| O.D. | 200 mm |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Weight | 15.9 LB |

