- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Dynamic Load Rating | 100000 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Limiting Speed - Grease | 1100 rpm |
| Radial Internal Clearance | C4 |
| Housing Fillet Radius [Max] | 0.079 in |
| Adapter Assembly | SNW 22 |
| Bearing Type | Radial Bearing |
| Enclosure | Double NYLAPLATE® Seals |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| I.D. | 110 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Oil | 2200 rpm |
| O.D. | 200 mm |
| Weight | 15.9 LB |

