
- 8.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 200 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
Speed (Max) Oil | 2200 |
Material | 52100 Bearing Steel |
Housing & Shaft Fillet (in) | 0.079 |
Lubrication Hole Type | Lubrication Groove & Hole |
Precision Rating | P0 | ISO 15-2008 |
Outside Diameter - Metric | 200 |
Speed (Max) Grease | 1100 |
Overall Width (mm) | 53 |
Duplexing | No |
Outer Ring Type | Not Split |
Full Complement/Caged | Caged |
Overall Width (in) | 2.0866 |
Number of Rows | 1 |
Maximum Operating Temperature | 300 |
Static Load Rating (lb) | 124000 |
Series | 22200 |
Platform | Spherol |
Bore Size - Metric | 110 |
Housing Shoulder Diameter | 6.375 |
Dynamic Load Rating (lb) | 100000 |
W33 Groove Width | 0.328 |
Sealed | Sealed - Both Sides |
Shaft Shoulder Diameter | 4.875 |
Weight | 15.9 LB |
EAN or UPC | 726166007904 |
